Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M33x1.5

by OSG
Item.#
08150712
Mfr.#
TIN-SFT M33x1.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Length Lc (mm)
24.5
Lower Neck Part L1 (mm)
47
Pricision
OH3
Number of Flutes
4
Pitch (mm)
1.5
Angle Width K (mm)
19
Surface Processing
TiN coating
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
25
Overall Length L (mm)
110
Screw Diameter
M33
Angle Length Lk (mm)
22
Material
High vanadium HSS (high speed steel) HSSE