Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M36x4

by OSG
Item.#
08150721
Mfr.#
TIN-SFT M36x4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH4
Number of Flutes
4
Pitch (mm)
4
Angle Width K (mm)
21
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
28
Surface Processing
TiN coating
Overall Length L (mm)
155
Screw Diameter
M36
Angle Length Lk (mm)
24
Screw Length Lc (mm)
28
Lower Neck Part L1 (mm)
82
Material
High vanadium HSS (high speed steel) HSSE