Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M42x4.5

by OSG
Item.#
08150746
Mfr.#
TIN-SFT M42x4.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
32
Overall Length L (mm)
175
Screw Diameter
M42
Angle Length Lk (mm)
30
Screw Length Lc (mm)
31.5
Surface Processing
TiN coating
Lower Neck Part L1 (mm)
93
Pricision
OH4
Number of Flutes
4
Pitch (mm)
4.5
Angle Width K (mm)
26
Material
High vanadium HSS (high speed steel) HSSE