Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)
  • Spiral fluted tap (TiN coating)

Spiral fluted tap (TiN coating) TIN-SFT M42x1.5

by OSG
Item.#
08150755
Mfr.#
TIN-SFT M42x1.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
120
Screw Diameter
M42
Angle Length Lk (mm)
30
Screw Length Lc (mm)
31.5
Lower Neck Part L1 (mm)
49
Pricision
OH3
Surface Processing
TiN coating
Number of Flutes
4
Pitch (mm)
1.5
Angle Width K (mm)
26
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
32
Material
High vanadium HSS (high speed steel) HSSE