Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SPIRAL TAP (FOR HARD WORKPIECE MATERIALS) (CPM-SFT)
  • SPIRAL TAP (FOR HARD WORKPIECE MATERIALS) (CPM-SFT)
  • SPIRAL TAP (FOR HARD WORKPIECE MATERIALS) (CPM-SFT)

SPIRAL TAP (FOR HARD WORKPIECE MATERIALS) (CPM-SFT) CPM-SFT M2x0.4

by OSG
3.57 (7)
Item.#
08150791
Mfr.#
CPM-SFT M2x0.4
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Screw Diameter
M2
Angle Length Lk (mm)
5
Screw Length Lc (mm)
9
Pricision
OH2
Material
Powder HSS (high speed steel) CPM
Number of Flutes
2
Pitch (mm)
0.4
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
40
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Quenching material tapping
3
From Japan
On 2017-07-13 09:34:06
Compared with things from other companies, I have poor possession but it can be used as it is.
This review is about item#6620607.
Metal Processing
3
From Japan
On 2016-05-31 14:42:53
Especially not possible nor impossible
This review is about item#06620607.
Screw mount correction
4
From Japan
On 2015-08-27 08:43:15
I am using it to fix the screw thread, but it is good for the price
This review is about item#06620616.
Tap processing of SPHC material
1
From Japan
On 2013-01-29 11:10:23
I broke at the second tap of only 3.2 t. It can not be said that it is for difficult-to-cut materials.
This review is about item#06620521.
Tap processing
4
From Japan
On 2012-05-24 15:07:46
The price became 1.5 times higher than what I used to date, but since I have tripled the lifespan, I would like to continue using it.
This review is about item#08150852.
Screw processing of S45C
5
From Japan
On 2011-10-30 00:16:43
Good sharpness at processing. Chips are also cut finely so it is easy to process.
This review is about item#06620546.
Processing to joinery
5
From Japan
On 2010-11-06 00:33:03
I use it for stainless steel but can use it with confidence. Naturally it is different from ordinary sharpness.
This review is about item#06620537.