Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP (FOR HARD WORKPIECE MATERIALS) (CPM-SFT)
  • SPIRAL TAP (FOR HARD WORKPIECE MATERIALS) (CPM-SFT)
  • SPIRAL TAP (FOR HARD WORKPIECE MATERIALS) (CPM-SFT)

SPIRAL TAP (FOR HARD WORKPIECE MATERIALS) (CPM-SFT) CPM-SFT M30x3.5

by OSG
3.67 (6)
Item.#
08150965
Mfr.#
CPM-SFT M30x3.5
Package Qty.
1PC
Ship pack of
1
389.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Pricision
OH4
Number of Flutes
4
Pitch (mm)
3.5
Screw Length Lc (mm)
48
Material
Powder HSS (high speed steel) CPM
Shank Diameter d (phi mm)
23
Overall Length L (mm)
135
Screw Diameter
M30
Angle Length Lk (mm)
20
Lower Neck Part L1 (mm)
74
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Metal processing
3
From Japan
On 2016-05-31 14:42:53
None in particular impossible without also acceptable
This review is about item#06620607.
Screw mountain modification
4
From Japan
On 2015-08-27 08:43:15
I'm using the threads of the modification, but it is good for the price
This review is about item#06620616.
Tapping of SPHC material
1
From Japan
On 2013-01-29 11:10:23
I broke in just tap the second 3.2t. It does not say so and for difficult-to-cut materials.
This review is about item#06620521.
Tapping
4
From Japan
On 2012-05-24 15:07:46
Although it found to be more than those that had been the price to 1.5 times using up to now, I want to be used now because life has tripled.
This review is about item#08150852.
Screw processing of S45C
5
From Japan
On 2011-10-30 00:16:43
Sharpness at the time of processing is good. It is easy to process because the chips are also finely chopped.
This review is about item#06620546.
Processed into joinery
5
From Japan
On 2010-11-06 00:33:03
I'm using a stainless steel is safe to use. Of course usually the sharpness is different is.
This review is about item#06620537.