Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)

Spiral fluted tap (for stainless steel) EX-SUS-SFT M16x1.5

by OSG
3.60 (10)
Item.#
08151254
Mfr.#
EX-SUS-SFT M16x1.5
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Screw Diameter
M16
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
52
Surface Processing
Homo processing
Overall Length L (mm)
95
Number of Flutes
3
Chamfer Lcf
2.5P
Screw Length Lc (mm)
32
Shank Diameter d (phi mm)
12.5
Pricision
OH5
Material
High Vanadium HSS (High Speed Steel) HSSE