Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)

Spiral fluted tap (for stainless steel) EX-SUS-SFT No.4-40UNC

by OSG
4.60 (5)
Item.#
08151482
Mfr.#
EX-SUS-SFT No.4-40UNC
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
44
Number of Flutes
3
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Lower Neck Part L1 (mm)
21
Surface Processing
Homogenized processing
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
45
Nominal Designation
No.4-40UNC
Screw Diameter
No.4-40UNC
Shape
No.5-1/4 have protruding centers.
Screw Length Lc (mm)
15
Shank Diameter d (phi mm)
3
Pricision
OH2
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Model engine maintenance
5
From Japan
On 2017-10-25 20:07:04
I am using screw correction of the model engine spinner nut. It is saved because there is no size in the home center.
This review is about item#8151595.
Stainless steel product processing
5
From Japan
On 2017-03-01 22:57:48
I used it for stainless steel but it was as smooth as I could wonder if I made a tap on an iron product.
This review is about item#8151674.
Mainly fixing screw holes
4
From Japan
On 2015-12-22 06:56:48
Iron Workmanship can not be cut immediately, so I made it for stainless steel. It is likely to last long.
This review is about item#08151674.
To correspond to the steel frame with a tap to the part where the hardware of the full screw (3 minutes) can not be used.
4
From Japan
On 2015-11-19 23:08:09
Since we used a general-purpose tap so far, it was easy to tap work
This review is about item#08151622.
Thread cutting
5
From Japan
On 2015-04-29 14:46:16
Scraping scratches can come out toward you and deeply screw it.
This review is about item#08151586.