Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)

Spiral fluted tap (for stainless steel) EX-SUS-SFT 3/8-16UNC

by OSG
4.33 (3)
Item.#
08151622
Mfr.#
EX-SUS-SFT 3/8-16UNC
Package Qty.
1PC
Ship pack of
1
23.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Nominal Designation
3/8-16UNC
Screw Diameter
3/8-16UNC
Shape
No.5-1/4 have protruding centers.
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
7
Pricision
OH3
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
45
Number of Flutes
3
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Surface Processing
Homogenized processing
Overall Length L (mm)
75
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mainly modification of the screw holes
4
From Japan
On 2015-12-22 06:56:48
Because there is no longer cut off immediately for the Iron Works, it was for stainless steel. Long-lasting and is likely.
This review is about item#08151674.
In order to correspond at the tap to the hardware it can not be used part of the total screw (3 minutes) to the steel frame.
4
From Japan
On 2015-11-19 23:08:09
Tap work because you were using a general-purpose tap until now could be easier
This review is about item#08151622.
Threaded
5
From Japan
On 2015-04-29 14:46:16
Shavings You can also support deep threaded to come out to the front.
This review is about item#08151586.