Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT) MS-DH-SFT M2.5x0.45

by OSG
4.00 (2)
Item.#
08151787
Mfr.#
MS-DH-SFT M2.5x0.45
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35 to 51
Surface Processing
Homo processing
Overall Length L (mm)
44
Number of Flutes
2
Screw Diameter
M2.5
Pitch (mm)
0.45
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
3
Pricision
OH1
Chamfer Lcf
2.5P
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Screw Length Lc (mm)
4.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:50:20
Especially not possible nor impossible
This review is about item#06624186.
Used for tapping aluminum alloy.
5
From Japan
On 2011-12-22 14:19:11
I chose this product with spiral taps feeling like a boring chisel is boring. Actually, although I used it, the finish was good. I could not compare because I did not use a straight tap, but I am satisfied.
This review is about item#08152173.