Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT) MS-DH-SFT M2.6x0.45

by OSG
4.00 (2)
Item.#
08151796
Mfr.#
MS-DH-SFT M2.6x0.45
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Screw Length Lc (mm)
4.5
Shank Diameter d (phi mm)
3
Pricision
OH1
Chamfer Lcf
2.5P
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
M2.6
Pitch (mm)
0.45
Helix Angle (Degree)
35 to 51
Surface Processing
Homo processing
Overall Length L (mm)
44
Number of Flutes
2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:50:20
Especially not possible nor impossible
This review is about item#06624186.
Used for tapping aluminum alloy.
5
From Japan
On 2011-12-22 14:19:11
I chose this product with spiral taps feeling like a boring chisel is boring. Actually, although I used it, the finish was good. I could not compare because I did not use a straight tap, but I am satisfied.
This review is about item#08152173.