Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT) MS-DH-SFT M3.5x0.6

by OSG
4.00 (2)
Item.#
08151805
Mfr.#
MS-DH-SFT M3.5x0.6
Package Qty.
1PC
Ship pack of
1
10.87 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
3.2
Screw Length Lc (mm)
6
Shank Diameter d (phi mm)
4
Pricision
OH2
Chamfer Lcf
2.5P
Angle Length Lk (mm)
6
Material
High vanadium HSS (high speed steel) HSSE
Pitch (mm)
0.6
Helix Angle (Degree)
35 to 51
Surface Processing
Homo processing
Overall Length L (mm)
48
Number of Flutes
3
Screw Diameter
M3.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Metal processing
3
From Japan
On 2016-05-31 14:50:20
None in particular impossible without also acceptable
This review is about item#06624186.
Use to tap cutting of aluminum alloy.
5
From Japan
On 2011-12-22 14:19:11
I feel like a cut cake towards the spiral tap is boring is to chose this product. In fact, we used finish was good. Comparison because it does not use a straight tap was not able to, but I am satisfied.
This review is about item#08152173.