Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT) MS-DH-SFT M12x1.25

by OSG
4.00 (2)
Item.#
08151823
Mfr.#
MS-DH-SFT M12x1.25
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
8.5
Pricision
OH2
Chamfer Lcf
2.5P
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Helix Angle (Degree)
35 to 51
Surface Processing
Homo processing
Overall Length L (mm)
82
Number of Flutes
3
Screw Diameter
M12
Pitch (mm)
1.25
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:50:20
Especially not possible nor impossible
This review is about item#06624186.
Used for tapping aluminum alloy.
5
From Japan
On 2011-12-22 14:19:11
I chose this product with spiral taps feeling like a boring chisel is boring. Actually, although I used it, the finish was good. I could not compare because I did not use a straight tap, but I am satisfied.
This review is about item#08152173.