Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT) MS-DH-SFT No.4-40UNC

by OSG
4.00 (2)
Item.#
08152051
Mfr.#
MS-DH-SFT No.4-40UNC
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
6
Shank Diameter d (phi mm)
3
Nominal Designation
No.4-40UNC
Overall Length L (mm)
44
Number of Flutes
2
Angle Width K (mm)
2.5
Helix Angle (Degree)
35 to 51
Surface Processing
Homo processing
Pricision
OH1
Chamfer Lcf
2.5P
Angle Length Lk (mm)
5
Material
High vanadium HSS (high speed steel) HSSE