Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
  • Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)

Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT) MS-DH-SFT No.8-36UNF

by OSG
4.00 (2)
Item.#
08152121
Mfr.#
MS-DH-SFT No.8-36UNF
Package Qty.
1PC
Ship pack of
1
12.81 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
8
Shank Diameter d (phi mm)
5
Nominal Designation
No.8-36UNF
Overall Length L (mm)
52
Number of Flutes
3
Angle Width K (mm)
4
Helix Angle (Degree)
35 to 51
Surface Processing
Homo processing
Pricision
OH2
Chamfer Lcf
2.5P
Angle Length Lk (mm)
7
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2016-05-31 14:50:20
Especially not possible nor impossible
This review is about item#06624186.
Used for tapping aluminum alloy.
5
From Japan
On 2011-12-22 14:19:11
I chose this product with spiral taps feeling like a boring chisel is boring. Actually, although I used it, the finish was good. I could not compare because I did not use a straight tap, but I am satisfied.
This review is about item#08152173.