Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral tap (for aluminum) (EX-AL-SFT)
  • Spiral tap (for aluminum) (EX-AL-SFT)
  • Spiral tap (for aluminum) (EX-AL-SFT)

Spiral tap (for aluminum) (EX-AL-SFT) EX-AL-SFT M2.3x0.4

by OSG
5.00 (4)
Item.#
08152261
Mfr.#
EX-AL-SFT M2.3x0.4
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
2
Pitch (mm)
0.4
Angle Width K (mm)
2.5
Pricision
OH1
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
51
Screw Diameter
M2.3
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
42
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Radio control parts (2017s) Even though you tap on duralumin
5
From Japan
On 2013-10-07 21:07:57
I have everything in spare time for frequent use
This review is about item#06620634.
Threading to duralumin board
5
From Japan
On 2012-01-17 13:16:49
It was possible to use it without problems even if we used about 500 holes in succession with a tapping machine.
This review is about item#08152252.
Used for processing aluminum plate.
5
From Japan
On 2012-01-11 12:37:58
To select a tool, you can easily determine the item name if you create a list that is easy to understand for its purpose of use.
This review is about item#06620625.
Used for 6000 series aluminum work etc.
5
From Japan
On 2011-03-08 15:42:41
When I said that "OSG", excellent sharpness, excellent emissions of coming out and comfortable, satisfying degree full! It is! Worth more than the purchase price.
This review is about item#06620625.