Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for aluminum) (EX-AL-SFT)
  • Spiral tap (for aluminum) (EX-AL-SFT)
  • Spiral tap (for aluminum) (EX-AL-SFT)

Spiral tap (for aluminum) (EX-AL-SFT) EX-AL-SFT M2.6x0.45

by OSG
5.00 (4)
Item.#
08152286
Mfr.#
EX-AL-SFT M2.6x0.45
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
2
Lower Neck Part L1 (mm)
-
Pricision
OH1
Screw Diameter
M2.6
Angle Length Lk (mm)
5
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
51
Screw Length Lc (mm)
14
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Pitch (mm)
0.45
Angle Width K (mm)
2.5