Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general use) (EX-POT)
  • Point tap (for general use) (EX-POT)
  • Point tap (for general use) (EX-POT)

Point tap (for general use) (EX-POT) EX-POT M1.2x0.25

by OSG
4.50 (10)
Item.#
08152347
Mfr.#
EX-POT M1.2x0.25
Package Qty.
1PC
Ship pack of
1
33.45 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pricision
OH1
Number of Flutes
2
Pitch (mm)
0.25
Angle Width K (mm)
2.5
Work Material
Medium carbon steel, high carbon steel, alloy steel, cast steel, ductile cast iron, copper, brass, cast brass, bronze, aluminum strip, aluminum alloy castings, magnesium alloy castings, zinc alloy castings thermoplastic
Shank Diameter d (phi mm)
3
Overall Length L (mm)
32
Screw Diameter
M1.2
Angle Length Lk (mm)
5
Screw Length Lc (mm)
8
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Tapping
5
From Japan
On 2015-11-18 15:09:23
I'm glad I can buy cheaper than usual.
This review is about item#06622393.
Iron daily general-purpose work
5
From Japan
On 2015-08-13 09:35:45
In the Japanese-made was not made in Korea, but it was good to cut well. Durability? . I'm glad a special delivery of the mail service.
This review is about item#05841631.
Products screw tap adjustment
5
From Japan
On 2014-10-21 09:08:15
It was comfortable to use with a fine and a sense of stability.
This review is about item#06622095.
When you make a bolt of mountain
5
From Japan
On 2014-08-19 20:23:53
It was good -
This review is about item#06622393.
Modify bolt diameter
5
From Japan
On 2013-09-08 20:52:43
Delivery from the order is quick and very convenient.
This review is about item#08152715.
Used as a living room carpet
5
From Japan
On 2012-07-03 20:43:39
But very happy, but there is a problem with the writing of the debut, improvement wish! ! !
This review is about item#08152627.
Tapping into the aluminum material
4
From Japan
On 2012-05-23 16:47:20
P1.25 of the M10 was used for the first time. It was used by being mounted to the machining, but we were able to work without any particular problem.
This review is about item#06622271.
Screw off accuracy of sheet metal stamping parts, high, all number inspection at Nejigeji,
3
From Japan
On 2012-04-26 13:13:23
Strong Ti processing to wear, the product, (homo processing)
This review is about item#05841604.
Tap repair of sheet metal
5
From Japan
On 2011-11-01 13:24:48
It used without any particular problem
This review is about item#06622122.
It is the processing of precision machine parts
3
From Japan
On 2011-10-05 07:52:37
I think the high loss of the chip is present hand better than other companies
This review is about item#05841595.