Buy more than* S$200* and get FREE SHIPPING

  • TAP (INCH) (EX-POT)
  • TAP (INCH) (EX-POT)
  • TAP (INCH) (EX-POT)

TAP (INCH) (EX-POT) EX-POT No.2-56UNC

by OSG
4.43 (14)
Item.#
08153661
Mfr.#
EX-POT No.2-56UNC
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Shank Diameter d (phi mm)
3
Overall Length L (mm)
42
Number of Flutes
3
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Work Material
Medium carbon steel, high carbon steel, alloy steel cast ductile cast iron copper brass cast brass bronze aluminum rolled material aluminum alloy casting magnesium alloy casting zinc alloy casting thermoplastic
Lower Neck Part L1 (mm)
16
Pricision
OH1
Nominal Designation
No.2-56UNC
Screw Diameter
No.2-56UNC
Shape
5/16 or less will be projected center.
Screw Length Lc (mm)
13
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-10-04 01:35:14
It is hard to break and strong. I am satisfied with the cost because the life is long.
This review is about item#08153844.
You can create your own camera if you are a hobbyist! It is!
5
From Japan
On 2017-01-22 20:04:32
Since this is the screw of the camera head, this idea spreads variously when there is this when making a little attachment etc with aluminum square material etc. at the pan head.
This review is about item#8153835.
Tap rebuilding
5
From Japan
On 2016-05-15 08:15:03
Inch tap is available soon and I am very satisfied.
This review is about item#08153871.
Correct thread groove
3
From Japan
On 2015-02-04 13:10:40
Work is easy with excellent sharpness. Strictly speaking, is the processing of blind holes the property of the product? I was sorry that I could not work unless I had to puncture more than necessary. Item description was content that was difficult to understand for those who were not professionals in cutting processing.
This review is about item#08153765.
As the production of each part of the ultra-small steam engine
2
From Japan
On 2014-11-19 19:04:39
Since it is a thin tap of an inch size, it pays close attention to pay attention to the screw but when it is like a flat surface that can penetrate it does not crack and cracks hardly occur, but there are walls or curves where you hit the tip of the tap If the tap can not penetrate, the thin tap is a place where you want a little more strength of the tip because it is easy to fold without putting strength.
This review is about item#08153661.
Correction of inch bolt threads
5
From Japan
On 2014-02-07 06:40:47
Thanks to you I was able to correct it safely.
This review is about item#08153914.
Correction of rusted screw thread
5
From Japan
On 2013-11-11 12:49:18
It was good because I could not find the 24 inch tap of an inch size. It is outstanding sharpness.
This review is about item#08153871.
Metal Processing
4
From Japan
On 2012-09-04 16:27:02
The sharpness is good when new. Life is slightly short, but there is no problem from the price.
This review is about item#08153817.
Repair of scaffolding hardware
5
From Japan
On 2012-05-02 21:59:05
The feeling of use of the tap is normal. I think that the good point of the monotaur is in the place where it is inexpensive and you can buy a product that is difficult to purchase at a general store.
This review is about item#08153887.
Fix nut
5
From Japan
On 2012-02-17 17:09:01
It is convenient to use ~
This review is about item#08153871.