Buy more than* S$200* and get FREE SHIPPING

  • TAP (INCH) (EX-POT)
  • TAP (INCH) (EX-POT)
  • TAP (INCH) (EX-POT)

TAP (INCH) (EX-POT) EX-POT No.6-32UNC

by OSG
4.46 (13)
Item.#
08153747
Mfr.#
EX-POT No.6-32UNC
Package Qty.
1PC
Ship pack of
1
12.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
21
Pricision
OH2
Nominal Designation
No.6-32UNC
Work Material
Medium carbon steel, high carbon steel, alloy steel, cast steel, ductile cast iron, copper, brass, brass casting , bronze, aluminum rolled, aluminum casting, magnesium alloy castings, zinc alloy casting, thermoplastics
Material
High-Vanadium Heiss (High speed steel) HSSE
Screw Diameter
No.6-32UNC
Shape
5/16 and below have protruding centers.
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
4
Overall Length L (mm)
48
Number of Flutes
3
Description 2
Suitable for general use, carbon steel, alloy steel, and work materials which chip continue to coil with nonferrous metal (for through holes).
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
The camera can be built towards the hobby! !
5
From Japan
On 2017-01-22 20:04:32
Since the pan head of the screw of the camera is this Various and spread the idea and this is in the time to make such little attachment, such as in a timber of aluminum at the camera platform.
This review is about item#8153835.
Rebuilding of the tap
5
From Japan
On 2016-05-15 08:15:03
Inch tap immediately enters the hand, I am very satisfied.
This review is about item#08153871.
Modification of the screw groove
3
From Japan
On 2015-02-04 13:10:40
Work with excellent sharpness is easy. Speaking by force, characteristic processing of blind holes of the product? In, it was not able to work and not open the pilot hole than necessary it was regrettable. Commodity explanation, it was hard to what understand to people not in the profession of cutting.
This review is about item#08153765.
As the fabrication of ultra-small steam engine each part
2
From Japan
On 2014-11-19 19:04:39
If so inches of thin tap the size you to the freshly screws paying close attention, such as a plane that can penetrate does not occur most Orekomi sharp and crisp, but the bend or there is a wall in the place where hits the tap tip thin tap if the tap can not be through there is a place a little more want the strength of the tip because without focusing easily Orekomi occurs.
This review is about item#08153661.
Modification of inch of bolt thread
5
From Japan
On 2014-02-07 06:40:47
I was able to safely fixed in thanks.
This review is about item#08153914.
Modification of rusty screws mountain
5
From Japan
On 2013-11-11 12:49:18
It was good because I did not find a tap of the 24 mountains of inch size. Sharpness is preeminent.
This review is about item#08153871.
Metal processing
4
From Japan
On 2012-09-04 16:27:02
When new the sharpness is good. Some life, but is short, no problem and from the price.
This review is about item#08153817.
Repair of scaffolding bracket
5
From Japan
On 2012-05-02 21:59:05
A feeling of use of the tap is normal. Good point of Monotarou general of hard to buy in the store products I think that in the place where you can buy inexpensive.
This review is about item#08153887.
Modification of the nut
5
From Japan
On 2012-02-17 17:09:01
Ease of use is good -
This review is about item#08153871.
Screw processing of the bearing unit for grease nipple
5
From Japan
On 2011-11-22 17:33:00
The tap was saved because the pitch of the screw is rare.
This review is about item#08153835.