Buy more than* S$200* and get FREE SHIPPING

  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)

TAP (FOR REGULAR LONG SHANK) (EX-LT-POT) EX-LT-POT M2.3x0.4

by OSG
5.00 (1)
Item.#
08154097
Mfr.#
EX-LT-POT M2.3x0.4
Package Qty.
1PC
Ship pack of
1
48.02 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
2
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Pricision
OH1
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
100
Screw Diameter
M2.3
Pitch (mm)
0.4
Shank Diameter d (phi mm)
3
Work Material
Low carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, casting
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for tapping of deep hole part
5
From Japan
On 2011-04-19 13:06:34
Tap smoothly and work finishes promptly
This review is about item#08154167.