Buy more than* S$200* and get FREE SHIPPING

  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)

TAP (FOR REGULAR LONG SHANK) (EX-LT-POT) EX-LT-POT M2.5x0.45

by OSG
5.00 (3)
Item.#
08154106
Mfr.#
EX-LT-POT M2.5x0.45
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pricision
OH2
Number of Flutes
2
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Work Material
Low carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, casting
Shank Diameter d (phi mm)
3
Overall Length L (mm)
80
Screw Diameter
M2.5
Pitch (mm)
0.45
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembling the control panel
5
From Japan
On 2017-10-27 19:49:29
It is convenient because you can set up a tap without obstruction when there is an obstacle
This review is about item#8154185.
For machining
5
From Japan
On 2017-08-27 16:55:36
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#8999541.
It is used for tapping of deep hole part
5
From Japan
On 2011-04-19 13:06:34
Tap smoothly and work finishes promptly
This review is about item#08154167.