Buy more than* S$200* and get FREE SHIPPING

  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)

TAP (FOR REGULAR LONG SHANK) (EX-LT-POT) EX-LT-POT M22x2.5

by OSG
5.00 (1)
Item.#
08154973
Mfr.#
EX-LT-POT M22x2.5
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Overall Length L (mm)
150
Screw Diameter
M22
Screw Length Lc (mm)
38
Shank Diameter d (phi mm)
17
Work Material
Low carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, casting
Pricision
OH3
Number of Flutes
3
Pitch (mm)
2.5
Lower Neck Part L1 (mm)
63
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used to tapping of deep hole part
5
From Japan
On 2011-04-19 13:06:34
Smoothly at odds tap work will end as soon as possible
This review is about item#08154167.