Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M1.4x0.3

by OSG
Item.#
08155497
Mfr.#
TIN-POT M1.4x0.3
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
3
Overall Length L (mm)
34
Screw Diameter
M1.4
Angle Length Lk (mm)
5
Surface Processing
TiN coating
Screw Length Lc (mm)
9
Pricision
OH1
Number of Flutes
2
Pitch (mm)
0.3
Angle Width K (mm)
2.5