Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M1.7x0.35

by OSG
Item.#
08155506
Mfr.#
TIN-POT M1.7x0.35
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH1
Number of Flutes
2
Pitch (mm)
0.35
Angle Width K (mm)
2.5
Surface Processing
TiN coating
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36
Screw Diameter
M1.7
Angle Length Lk (mm)
5