Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M2.3x0.4

by OSG
Item.#
08155524
Mfr.#
TIN-POT M2.3x0.4
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH1
Number of Flutes
2
Pitch (mm)
0.4
Angle Width K (mm)
2.5
Surface Processing
TiN coating
Shank Diameter d (phi mm)
3
Overall Length L (mm)
42
Screw Diameter
M2.3
Angle Length Lk (mm)
5