Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M2.5x0.45

by OSG
Item.#
08155533
Mfr.#
TIN-POT M2.5x0.45
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
2.5
Pricision
OH2
Number of Flutes
2
Pitch (mm)
0.45
Surface Processing
TiN coating
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Screw Diameter
M2.5