Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M3.5x0.6

by OSG
Item.#
08155551
Mfr.#
TIN-POT M3.5x0.6
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Pitch (mm)
0.6
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
48
Surface Processing
TiN coating
Screw Diameter
M3.5
Angle Length Lk (mm)
6
Lower Neck Part L1 (mm)
20
Pricision
OH2
Number of Flutes
3