Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M22x2.5

by OSG
Item.#
08155646
Mfr.#
TIN-POT M22x2.5
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
17
Overall Length L (mm)
115
Screw Diameter
M22
Screw Length Lc (mm)
38
Surface Processing
TiN coating
Lower Neck Part L1 (mm)
63
Pricision
OH4
Number of Flutes
3
Pitch (mm)
2.5