|
Tap point (TiN coating) TIN-POT M24x1.5
- Item.#
- 08155673
- Mfr.#
- TIN-POT M24x1.5
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 5P
- Material
- High vanadium HSS (high speed steel) HSSE
- Pitch (mm)
- 1.5
- Lower Neck Part L1 (mm)
- 66
- Pricision
- OH4
- Number of Flutes
- 3
- Surface Processing
- TiN coating
- Screw Diameter
- M24
- Screw Length Lc (mm)
- 45
- Shank Diameter d (phi mm)
- 19
- Overall Length L (mm)
- 120
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Electric Industries
>>
Customers Who Bought This Item Also Bought