Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M33x3.5

by OSG
Item.#
08155725
Mfr.#
TIN-POT M33x3.5
Package Qty.
1PC
Ship pack of
1
509.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
145
Screw Diameter
M33
Angle Length Lk (mm)
22
Screw Length Lc (mm)
51
Shank Diameter d (phi mm)
25
Surface Processing
TiN coating
Pricision
OH5
Number of Flutes
3
Pitch (mm)
3.5
Angle Width K (mm)
19
Lower Neck Part L1 (mm)
77