Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M33x1.5

by OSG
Item.#
08155734
Mfr.#
TIN-POT M33x1.5
Package Qty.
1PC
Ship pack of
1
509.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
25
Overall Length L (mm)
110
Screw Diameter
M33
Angle Length Lk (mm)
22
Screw Length Lc (mm)
37
Surface Processing
TiN coating
Lower Neck Part L1 (mm)
47
Pricision
OH4
Number of Flutes
3
Pitch (mm)
1.5
Angle Width K (mm)
19