Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M36x4

by OSG
Item.#
08155743
Mfr.#
TIN-POT M36x4
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
28
Overall Length L (mm)
155
Screw Diameter
M36
Angle Length Lk (mm)
24
Screw Length Lc (mm)
57
Surface Processing
TiN coating
Lower Neck Part L1 (mm)
82
Pricision
OH5
Number of Flutes
4
Pitch (mm)
4
Angle Width K (mm)
21