Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M36x1.5

by OSG
Item.#
08155752
Mfr.#
TIN-POT M36x1.5
Package Qty.
1PC
Ship pack of
1
539.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
M36
Angle Length Lk (mm)
24
Screw Length Lc (mm)
39
Shank Diameter d (phi mm)
28
Overall Length L (mm)
110
Surface Processing
TiN coating
Number of Flutes
4
Pitch (mm)
1.5
Angle Width K (mm)
21
Lower Neck Part L1 (mm)
49
Pricision
OH4