Buy more than* S$200* and get FREE SHIPPING

  • Tap point (TiN coating)
  • Tap point (TiN coating)
  • Tap point (TiN coating)

Tap point (TiN coating) TIN-POT M42x4.5

by OSG
Item.#
08155761
Mfr.#
TIN-POT M42x4.5
Package Qty.
1PC
Ship pack of
1
799.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Pitch (mm)
4.5
Angle Width K (mm)
26
Lower Neck Part L1 (mm)
93
Pricision
OH5
Number of Flutes
4
Surface Processing
TiN coating
Screw Diameter
M42
Angle Length Lk (mm)
30
Screw Length Lc (mm)
60
Shank Diameter d (phi mm)
32
Overall Length L (mm)
175