Buy more than* S$200* and get FREE SHIPPING

  • Point tap (V coating)
  • Point tap (V coating)
  • Point tap (V coating)

Point tap (V coating) V-POT OH3 M3x0.5

by OSG
5.00 (2)
Item.#
08155786
Mfr.#
V-POT OH3 M3x0.5
Package Qty.
1PC
Ship pack of
1
31.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Diameter
M3
Shape
M8 and below have protruding centers.
Angle Width K (mm)
6
Lower Neck Part L1 (mm)
19
Pricision
OH3
Surface Processing
V coating (compound multilayer coating)
Number of Flutes
3
Pitch (mm)
0.5
Angle Length Lk (mm)
3.2
Screw Length Lc (mm)
11
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Die steel tapping
5
From Japan
On 2014-10-02 19:36:26
Feel like the most number of processing is made in using up to now
This review is about item#06625324.
Screw hole drilling of the bearing inner ring bearing unit
5
From Japan
On 2011-09-05 08:14:50
Since Tin coating of the same size is not, although in the V coating, this should have, life seems a long way.
This review is about item#08155831.