Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for stainless steel)
  • Point tap (for stainless steel)
  • Point tap (for stainless steel)

Point tap (for stainless steel) EX-SUS-POT M3.5x0.6

by OSG
4.19 (31)
Item.#
08156382
Mfr.#
EX-SUS-POT M3.5x0.6
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Overall Length L (mm)
48
Screw Diameter
M3.5
Angle Length Lk (mm)
6
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
4
Shape
M8 following is the projected center.
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.6
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
20
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE