Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for stainless steel)
  • Point tap (for stainless steel)
  • Point tap (for stainless steel)

Point tap (for stainless steel) EX-SUS-POT M 8x1.25

by OSG
4.19 (31)
Item.#
08156443
Mfr.#
EX-SUS-POT M 8x1.25
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
6.2
Pricision
OH5
Number of Flutes
3
Pitch (mm)
1.25
Material
High-Vanadium Heiss (High speed steel) HSSE
Catch-Phrase
Screwthread processing of stainless steel of difficult to machine materials is a spiral fluted tap for stainless steel of OSG.
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
37
Surface Processing
Homo processing
Overall Length L (mm)
70
Screw Diameter
M8
Angle Length Lk (mm)
8
Purpose
Suitable for a variety of heat-resistant steel, powerful nickel-chrome-manganese steel and other stainless steel.
Shape
Below M8 have protruding centers.