Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for stainless steel)
  • Point tap (for stainless steel)
  • Point tap (for stainless steel)

Point tap (for stainless steel) EX-SUS-POT M10x1.5

by OSG
4.20 (30)
Item.#
08156461
Mfr.#
EX-SUS-POT M10x1.5
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Surface Processing
Homogenized processing
Overall Length L (mm)
75
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Purpose
Suitable for a variety of heat-resistant steel, powerful nickel-chrome-manganese steel and other stainless steel.
Shape
M8 and below have protruding centers.
Shank Diameter d (phi mm)
7
Pricision
OH5
Number of Flutes
3
Pitch (mm)
1.5
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Catch-Phrase
Screwthread processing of stainless steel of difficult to machine materials is a spiral fluted tap for stainless steel of OSG.
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 18
4 star 5
3 star 4
2 star 1
1 star 2
Review Rating: 4.20
30 Customer Reviews
The reviews are automatic translation.
For tap
5
From Japan
On 2017-03-06 17:20:47
Used for threading of stainless steel. There is no whatsoever of dissatisfaction.
This review is about item#6299711.
Tapping of stainless
5
From Japan
On 2016-07-14 17:43:03
Even somewhat higher price chose the confidence of the product. Because it is useless it is got broken in the middle.
This review is about item#06299702.
Tapping of iron plate
3
From Japan
On 2016-02-08 16:07:16
Because for the SUS, stop the tap gauge side got through. Because it was not loudly work, it was used to life.
This review is about item#06299745.
Tanppu work
5
From Japan
On 2015-12-27 12:50:09
Purchase to make a thread in thick iron plate, I went off to a break that without Don Don mountain because originally a stainless.
This review is about item#06299702.
Open the small holes of the radio-controlled parts
1
From Japan
On 2015-07-27 07:43:07
Was used in the 2mm threaded of trying to own the aluminum servo horn, it was the tip may break jam for the second time cutting screws. Recovery you try to re-open is entirely fails, does not become useless after all. Because aluminum is a fixed to the cutting edge, but the mini-milling machine proceeded cut to avoid adding carefully excessive force in the hand-cranked while dropping the cutting oil, bought a tap of the increase in order to cover their own immature degree also I'm sorry for this result.
This review is about item#08156355.
Use the landslide of the nut
5
From Japan
On 2015-04-16 18:42:51
Well it is sharpening.
This review is about item#06299702.
Nejitate
4
From Japan
On 2015-04-08 15:36:46
We are using the same or higher of the commodity in the repeat. Easy-to-use.
This review is about item#06299702.
Tapping of sus material
5
From Japan
On 2015-03-19 18:01:18
Nice place of tap of OSG is ideal for tapping of the through-type because the chips fall down.
This review is about item#08156373.
Tapping in the machining center
5
From Japan
On 2014-09-17 20:53:28
Well cut, durability is also a so-so, we are satisfied.
This review is about item#06622603.
Tap
4
From Japan
On 2014-09-06 10:00:44
When the control panel assembly. Kana good
This review is about item#08156355.