Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point tap (for stainless steel) Unify
  • Point tap (for stainless steel) Unify
  • Point tap (for stainless steel) Unify

Point tap (for stainless steel) Unify EX-SUS-POT No.4-40UNC

by OSG
5.00 (1)
Item.#
08156793
Mfr.#
EX-SUS-POT No.4-40UNC
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4
Number of Flutes
3
Nominal Designation
No.4-40UNC
Angle Length Lk (mm)
5
Lower Neck Part L1 (mm)
21
Pricision
OH2
Purpose
Suitable for a variety of heat-resistant steel, powerful nickel-chrome-manganese steel and other stainless steel.
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
No.4-40UNC
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Female threads.
5
From Japan
On 2014-10-14 10:46:53
If it is aluminum, you can use it by drilling it, so I am satisfied.
This review is about item#08156924.