Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for stainless steel) Unify
  • Point tap (for stainless steel) Unify
  • Point tap (for stainless steel) Unify

Point tap (for stainless steel) Unify EX-SUS-POT 3/8-24UNF

by OSG
5.00 (1)
Item.#
08156942
Mfr.#
EX-SUS-POT 3/8-24UNF
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4
Number of Flutes
3
Nominal Designation
3/8-24UNF
Screw Length Lc (mm)
24
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
3/8-24UNF
Angle Length Lk (mm)
8
Lower Neck Part L1 (mm)
41
Pricision
OH2
Purpose
Suitable for a variety of heat-resistant steel, powerful nickel-chrome-manganese steel and other stainless steel.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Female threads.
5
From Japan
On 2014-10-14 10:46:53
If it is aluminum, you can use it by drilling it, so I am satisfied.
This review is about item#08156924.