Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT M3x0.5

by OSG
5.00 (1)
Item.#
08157134
Mfr.#
EX-DH-POT M3x0.5
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Number of Flutes
3
Pitch (mm)
0.5
Angle Width K (mm)
6
Lower Neck Part L1 (mm)
19
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
46
Screw Diameter
M3
Angle Length Lk (mm)
3.2
Screw Length Lc (mm)
9
Shank Diameter d (phi mm)
4
Pricision
OH3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass penetration deep hole
5
From Japan
On 2014-10-30 11:23:27
With the tap of the set item, the depth of movement difficult to handle because it became stiff can be easily processed.
This review is about item#06620722.