Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT M3.5x0.6

by OSG
5.00 (1)
Item.#
08157143
Mfr.#
EX-DH-POT M3.5x0.6
Package Qty.
1PC
Ship pack of
1
12.39 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Screw Length Lc (mm)
9
Shank Diameter d (phi mm)
4
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.6
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
20
Surface Processing
Homo processing
Overall Length L (mm)
48
Screw Diameter
M3.5
Angle Length Lk (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass of the through-deep hole
5
From Japan
On 2014-10-30 11:23:27
Processing difficult depth harder movement in the tap of the set product also, was able to easily processed.
This review is about item#06620722.