Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT M10x1.5

by OSG
5.00 (1)
Item.#
08157265
Mfr.#
EX-DH-POT M10x1.5
Package Qty.
1PC
Ship pack of
1
26.05 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Angle Length Lk (mm)
8
Lower Neck Part L1 (mm)
41
Surface Processing
Homo processing
Overall Length L (mm)
75
Screw Diameter
M10
Pitch (mm)
1.5
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Pricision
OH4
Number of Flutes
3
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass of the through-deep hole
5
From Japan
On 2014-10-30 11:23:27
Processing difficult depth harder movement in the tap of the set product also, was able to easily processed.
This review is about item#06620722.