|
Point taps (for deep holes) (EX-DH-POT) EX-DH-POT M16x1.5
(1)
- Item.#
- 08157432
- Mfr.#
- EX-DH-POT M16x1.5
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 4P
- Lower Neck Part L1 (mm)
- 52
- Surface Processing
- Homo processing
- Overall Length L (mm)
- 95
- Screw Diameter
- M16
- Material
- High vanadium HSS (high speed steel) HSSE
- Screw Length Lc (mm)
- 20
- Shank Diameter d (phi mm)
- 12.5
- Pricision
- OH5
- Number of Flutes
- 3
- Pitch (mm)
- 1.5
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Brass penetration deep hole
From Japan
On 2014-10-30 11:23:27
With the tap of the set item, the depth of movement difficult to handle because it became stiff can be easily processed.
Customers Who Bought This Item Also Bought