Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT M18x2.5

by OSG
5.00 (1)
Item.#
08157457
Mfr.#
EX-DH-POT M18x2.5
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Number of Flutes
3
Pitch (mm)
2.5
Lower Neck Part L1 (mm)
55
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
100
Screw Diameter
M18
Screw Length Lc (mm)
25
Shank Diameter d (phi mm)
14
Pricision
OH4