Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT M42x1.5

by OSG
5.00 (1)
Item.#
08157642
Mfr.#
EX-DH-POT M42x1.5
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Number of Flutes
4
Pitch (mm)
1.5
Angle Width K (mm)
26
Lower Neck Part L1 (mm)
49
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
120
Screw Diameter
M42
Angle Length Lk (mm)
30
Screw Length Lc (mm)
20
Shank Diameter d (phi mm)
32
Pricision
OH3