Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT No.4-40UNC

by OSG
5.00 (1)
Item.#
08157651
Mfr.#
EX-DH-POT No.4-40UNC
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Nominal Designation
No.4-40UNC
Screw Length Lc (mm)
8
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
44
Screw Diameter
No.4-40UNC
Shank Diameter d (phi mm)
3
Pricision
OH2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass penetration deep hole
5
From Japan
On 2014-10-30 11:23:27
With the tap of the set item, the depth of movement difficult to handle because it became stiff can be easily processed.
This review is about item#06620722.