Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH3 M3.5x0.6

by OSG
Item.#
08157852
Mfr.#
EX-SS-POT OH3 M3.5x0.6
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Chamfer Lcf
5P
Angle Length Lk (mm)
5
Lower Neck Part L1 (mm)
20
Surface Processing
Homo processing
Overall Length L (mm)
48
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
M3.5
Pitch (mm)
0.6
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
OH3
Work Material
Low carbon steel, stainless steel, copper