Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH3 M10x1

by OSG
Item.#
08157904
Mfr.#
EX-SS-POT OH3 M10x1
Package Qty.
1PC
Ship pack of
1
24.92 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Chamfer Lcf
5P
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
7
Pricision
OH3
Work Material
Low carbon steel, stainless steel, copper
Screw Diameter
M10
Pitch (mm)
1
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Surface Processing
Homo processing
Overall Length L (mm)
75
Material
High vanadium HSS (high speed steel) HSSE